Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Union Tee, Brass, Brass
Mfr # UR370
Zoro # G410191753
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Series SharkBite Max
- Fitting Material Brass
- Fitting Side A Connection Type Push-Fit
- Maximum Operating Temperature 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite Max
- MFR # UR370
- Zoro # G410191753
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
Fitting Side C Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Overall Length | 3 11/16 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Item | Union Tee |
Specific Fitting Shape | Tee |
Series | SharkBite Max |
Fitting Material | Brass |
Fitting Side A Connection Type | Push-Fit |
Maximum Operating Temperature | 200 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Connection Type | Push-Fit |
System of Measurement | Imperial |
Application | Potable Water |
Color | Brass |
Fitting Side C Connection Type | Push-Fit |
Compatible Tube Material | Brass |
Maximum Operating Pressure | 250 psi |
Material Grade | 304, 316 |
Description
Union Tee, Application Potable Water, Color Brass, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side C Connection Type Push-Fit, Fitting Side D Connection Type Not Applicable, Material Grade 304, 316, Fitting Side A Pipe Size 3/4 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Pipe Size 3/4 in, Fitting Side C Pipe Size 3/4 in, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Inline Water Filter, NPT, 5 micron, 0.5 gpm, 1,500 gal, 8-3/8 in Overall Ht, 2-1/4 in Dia (AP717)
- ZORO SELECT Water Heater Stand, 24 In (40-S-24-U)
- BASICWISE 4 Piece Bathroom Accessory Set - Soap Dispenser, Toothbrush Holder, Tumbler, and Soap Dish, White (QI003263.WT)
- SPEARS 1-1/2" Socket x FNPT CPVC Ball Valve Inline (3639-015C)
- SHARKBITE MAX Adapter, Brass, Brass (UR3016)
- SHARKBITE MAX Adapter, Brass, Brass (UR058)
- SHARKBITE MAX Adapter, Brass, Brass (UR334)
- SHARKBITE MAX Adapter, Brass, Brass (UR4248)
- SHARKBITE MAX Union Tee, Brass, Brass (UR412)
- SHARKBITE MAX Adapter, Brass, Brass (UR274)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 06 08WP2)
- Sharkbite Max Tube Fittings