Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Union Tee, Brass, Brass
Mfr # UR362
Zoro # G510191769
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side C Pipe Size 1/2 in
- Fitting Side B Pipe Size 1/2 in
- Fitting Side A Tube Outer Diameter 5/8 in
- Maximum Operating Temperature 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR362
- Zoro # G510191769
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Overall Length | 2 29/32 in |
Details
Item | Union Tee |
Specific Fitting Shape | Tee |
Maximum Operating Temperature | 200 Degrees F |
Application | Potable Water |
Maximum Operating Pressure | 250 psi |
Fitting Material | Brass |
Compatible Tube Material | Brass |
Fitting Side C Connection Type | Push-Fit |
Fitting Side B Connection Type | Push-Fit |
Series | SharkBite Max |
Color | Brass |
Material Grade | 304, 316 |
Fitting Side A Connection Type | Push-Fit |
Includes Pre-Applied Thread Sealant | No |
Description
Union Tee, Application Potable Water, Color Brass, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side C Connection Type Push-Fit, Fitting Side D Connection Type Not Applicable, Material Grade 304, 316, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Pipe Size 1/2 in, Fitting Side C Pipe Size 1/2 in, Fitting Side D Pipe Size Not Applicable, Fitting Side A Tube Outer Diameter 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" LONG TURN ST 90 ELBOW (450-081)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3501L-TL-GG)
- KOHLER Hardware Kit - Green (1159527)
- ZORO SELECT Brass Round Cap, Female NPTF (ZUSA-PF-9061)
- SHARKBITE MAX Union Tee, Brass, Brass (UR370)
- SHARKBITE MAX Adapter, Brass, Brass (UR280)
- SHARKBITE MAX Adapter, Brass, Brass (UR249)
- SHARKBITE MAX Elbow, Brass, Brass (UR648)
- SHARKBITE MAX Coupling, Brass, Brass (UR016)
- SHARKBITE MAX Push-Fit Fitting Cap, Brass, Brass (UR518)
- TECHNIFIT Fitting, Check Valve, Union, 5/32" 4mm (CVPU5/32 (4MM))
- Sharkbite Max Tube Fittings