Shop All Supply Stop Valves
Sharkbite Max
Tee Stop Valve, Compression Outlet
Mfr # UR24983A
Zoro # G010481827
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/4 in
- Inlet Size 1/2 in
- Body Material Brass
- Max. Pressure 200 psi
- Temp. Range 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR24983A
- Zoro # G010481827
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 1/4 in |
Inlet Size | 1/2 in |
Overall Length | 2.9 in |
Connection Size - Side 3 | 1/4 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Compression, Connection Size - Side 2 1/2 in, Connection Type - Side 2 Compression, Connection Size - Side 3 1/4 in, Connection Type - Side 3 Compression, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 160 Degrees F, Handle Type Tee, Body Style Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 28C/T9 Wall Mount Mop Hanger (28T910)
- CASH ACME Vacuum Breaker, 3/4in., GHT, Brass, 2in. H (19600-0000LF)
- KOHLER Composed Tall Single-Hdl Faucet, Lever (73168-4-BV)
- RIDGID MegaPress Jaw(R), 5" L x 4" W x 2" H (48438)
- SHARKBITE MAX Angle Supply Stop, 1/2" Inlet Size (UR23336G)
- SHARKBITE MAX Quarter-Turn Supply Stop, 1/2" Inlet Size (UR23036G)
- SHARKBITE MAX Straight Stop, For 1/2" x 1/2" Tube OD (UR23337G)
- HY-C HY-C COMPANY; INC. 73905 Hy-C Heat Shield Spacer Kit (73905)
- JOHN GUEST Angle Supply Stop, Acetal Copolymer, 1/4" (ASV3)
- EVERFLOW Icemaker Replacement Valve W/ Hammer Arrestor 1/2" SWT/MIP Inletx1/4" Cmprssn Outlet, Lead Free Brass (545TH)
- LEGEND VALVE 1" T-531HP HEAVY HOSE BIBB (107-265)
- Sharkbite Max Valves