Shop All Supply Stop Valves
Sharkbite Max
Tee Stop Valve, 1/2" Inlet Size
Mfr # UR24984A
Zoro # G310481824
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outlet Size 3/8 in
- Inlet Size 1/2 in
- Body Material Brass
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR24984A
- Zoro # G310481824
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8 in |
Inlet Size | 1/2 in |
Connection Size - Side 3 | 3/8 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Overall Length | 2.9 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Compression, Connection Size - Side 2 1/2 in, Connection Type - Side 2 Compression, Connection Size - Side 3 3/8 in, Connection Type - Side 3 Compression, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 160 Degrees F, Handle Type Tee, Body Style Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (1VEY4)
- ZORO SELECT PEX Tubing, Red, 3/4 in, 100 ft, 100 psi (Q4PC100XRED)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 160 (82700)
- KORKY Flush Valve Seal Kit, 3 In, Fits Korky (435BP)
- SHARKBITE MAX Quarter-Turn Supply Stop, 1/2" Inlet Size (UR23036G)
- SHARKBITE MAX Straight Stop, For 1/2" x 1/2" Tube OD (UR23337G)
- SHARKBITE MAX Angle Supply Stop, 1/2" Inlet Size (UR23336G)
- ZURN Lavatory Supply Stop, 3/8 inx3/8 in IPS (Z8800-XL-LR-LK-PC)
- KISSLER Water Supply Stop, Dual Outlet Valve (AB88-9315)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L, FIP (ZH8822-XL-LK-PC)
- TECTITE BY APOLLO 1/2 in. Chrome-Plated Brass Push-To-Connect x 1/4 in. Push-To-Connect Quarter-Turn Angle Stop Valve (FSBVA1214)
- Sharkbite Max Valves