Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Push-Fit End Cap, Brass, Brass
Mfr # UR514
Zoro # G910083589
product price: $7.75
/ea
Sold in multiples of 12 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Push-to-Connect
- Material Grade 304
- Fitting Material Brass
- Maximum Operating Temperature 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR514
- Zoro # G910083589
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 3/32 in |
Fitting Tube Size Outer Diameter | 1/2 in |
Compatible Copper Tube Size | 1/2 in |
Details
Item | Push-Fit End Cap |
Specific Fitting Shape | Cap |
Fitting Connection Type | Push-to-Connect |
Material Grade | 304 |
Fitting Material | Brass |
Maximum Operating Temperature | 200 Degrees F |
Standards | ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263 |
Color | Brass |
Application | Potable Water |
Compatible Tube Material | Copper, CPVC, PE-RT/HDPE, PEX |
System of Measurement | Imperial |
Series | Sharkbite Max |
Maximum Operating Pressure | 250 psi |
Includes Pre-Applied Thread Sealant | No |
Description
Push-Fit End Cap, Application Potable Water, Fitting Connection Type Push-to-Connect, Fitting Material Brass, Fitting Tube Size Outer Diameter 1/2 in, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape Cap, Includes Pre-Applied Thread Sealant No, Color Brass, Standards ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 2 in Pipe Size (8220G013)
- TAYMOR Towel Bar, Polished Chrome, Astral, 24In (04-2824)
- LEGEND VALVE 2-1/2" X 2" NO LEAD HEX BUSH (310-500NL)
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL346)
- SHARKBITE MAX Push-Fit Elbow, Brass, Brass (UR248)
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- SHARKBITE MAX Adapter, Brass, Brass (UR068)
- SHARKBITE MAX Elbow, Brass, Brass (UR648)
- SHARKBITE MAX Push-Fit Coupling, Brass, Brass (UR008)
- SHARKBITE MAX Adapter, Brass, Brass (UR3008)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect x Female Pipe Thread Adapter (FSBFA12)
- Sharkbite Max Push-to-Connect Tube Fittings