Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Push-Fit Coupling, Brass, Brass
Mfr # UR008
Zoro # G309112661
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Coupling
- Color Brass
- Compatible Copper Tube Size 1/2 in
- Fitting Material Brass
- Application Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR008
- Zoro # G309112661
- UPC # 697285035171
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Compatible Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 2 3/32 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | Push-Fit Coupling |
Specific Fitting Shape | Straight Coupling |
Color | Brass |
Fitting Material | Brass |
Application | Potable Water |
Compatible Tube Material | Copper, CPVC, PE-RT/HDPE, PEX |
Series | Sharkbite Max |
Fitting Side A Connection Type | Push-to-Connect |
System of Measurement | Imperial |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 250 psi |
Fitting Side B Connection Type | Push-to-Connect |
Standards | ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263 |
Includes Pre-Applied Thread Sealant | No |
Material Grade | 304 |
Description
Push-Fit Coupling, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 304, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-627 CELCON HOSE BIBB (202-564)
- ZORO SELECT Tubing, 4mm IDx6mm OD, 100 Ft, Natural (806FH3)
- MOEN Chrome One-Function 12" Diameter Spray Head Rainshower (S1004)
- LEGEND VALVE 1/2" GALVANIZED TEE (352-153C)
- SHARKBITE MAX Adapter, Brass, Brass (UR274)
- SHARKBITE MAX Adapter, Brass, Brass (UR3008)
- SHARKBITE MAX Adapter, Brass, Brass (UR334)
- SHARKBITE MAX Elbow, Brass, Brass (UR5256)
- SHARKBITE MAX Elbow, Brass, Brass (UR256)
- SHARKBITE MAX Push-Fit Fitting Cap, Brass, Brass (UR518)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 11WP2)
- Sharkbite Max Tube Fittings