Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Push-Fit Adapter, Brass, Brass
Mfr # UR4008
Zoro # G209112655
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Coupling
- Compatible Copper Tube Size 1/2 in
- Fitting Side B Connection Type CTS
- System of Measurement Imperial
- Fitting Side A Connection Type PB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR4008
- Zoro # G209112655
- UPC # 697285059771
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Compatible Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 2 3/32 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | Push-Fit Adapter |
Specific Fitting Shape | Straight Coupling |
Fitting Side B Connection Type | CTS |
System of Measurement | Imperial |
Fitting Side A Connection Type | PB |
Maximum Operating Pressure | 250 psi |
Application | Potable Water |
Compatible Tube Material | Copper, CPVC, PE-RT/HDPE, PEX |
Standards | ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263 |
Fitting Material | Brass |
Maximum Operating Temperature | 200 Degrees F |
Color | Brass |
Series | Sharkbite Max |
Includes Pre-Applied Thread Sealant | No |
Material Grade | 304 |
Description
Push-Fit Adapter, Application Potable Water, Fitting Side A Connection Type PB, Fitting Side B Connection Type CTS, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 304, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Nu-Brite Bottle - 1 Gallon (4291-08)
- SLOAN Repair Kit Royal Hy1102A Repair Kit Hyd Royal 3.5C (3318012)
- LEGEND VALVE 2" X 1" BLACK RED. COUPLING (350-546)
- ZORO SELECT 1" Male NPT Malleable Iron Square Head Plug Class 150 (5P545)
- SHARKBITE MAX Union Tee, Brass, Brass (UR370)
- SHARKBITE MAX Push-Fit Fitting Cap, Brass, Brass (UR518)
- SHARKBITE MAX Adapter, Brass, Brass (UR058)
- SHARKBITE MAX Adapter, Brass, Brass (UR068)
- SHARKBITE MAX Adapter, Brass, Brass (UR249)
- SHARKBITE MAX Union Tee, Brass, Brass (UR412)
- SHARKBITE PUSH COUPLING 5/16""X1/4"" (25422)
- Sharkbite Max Tube Fittings