Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Push-Fit Adapter, Brass, Brass
Mfr # UR120
Zoro # G609112668
product price: $6.85
/ea
Sold in multiples of 12 for $82.20
$82.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Male Adapter
- Overall Length 1 29/32 in
- Fitting Side B Connection Type MNPT
- Maximum Operating Pressure 250 psi
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR120
- Zoro # G609112668
- UPC # 697285047846
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 29/32 in |
Compatible Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 1/2-14 |
Details
Item | Push-Fit Adapter |
Specific Fitting Shape | Straight Male Adapter |
Fitting Side B Connection Type | MNPT |
Maximum Operating Pressure | 250 psi |
System of Measurement | Imperial |
Maximum Operating Temperature | 200 Degrees F |
Compatible Tube Material | Copper, CPVC, PE-RT/HDPE, PEX |
Application | Potable Water |
Series | Sharkbite Max |
Fitting Side A Connection Type | Push-to-Connect |
Fitting Material | Brass |
Standards | ASSE 1061, ASTM E119, ASTM E84, CAN/ULC S101, CAN/ULC S102.2, CSA B125.3, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL 263 |
Color | Brass |
Includes Pre-Applied Thread Sealant | No |
Material Grade | 304 |
Description
Push-Fit Adapter, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2-14, Material Grade 304, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb Tee (APXT12)
- SLOAN G2 Optima Plus 8186-1 (3250401)
- MOEN Voss Diverter Spouts (161955)
- T&S BRASS Vacuum Breaker, 3/8 Npt Inlet & Outlet, Atmospher (B-0968)
- SHARKBITE MAX Push-Fit Elbow, Brass, Brass (UR248)
- SHARKBITE MAX Elbow, Brass, Brass (UR5256)
- SHARKBITE MAX Union Tee, Brass, Brass (UR362)
- SHARKBITE MAX Adapter, Brass, Brass (UR280)
- SHARKBITE MAX Adapter, Brass, Brass (UR249)
- SHARKBITE MAX Adapter, Brass, Brass (UR3016)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 5/16"x 1/4" Male NPT (B516-02ML)
- Sharkbite Max Push-to-Connect Tube Fittings