Shop All Ball Valves
Sharkbite Max
Manual 2-Way Ball Valve, Push, Brass
Mfr # UR24735G
Zoro # G408627622
product price: $26.49
/ea
Sold in multiples of 6 for $158.94
$158.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Body Material Brass
- Tube Size 1/2 in
- Port Full
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR24735G
- Zoro # G408627622
- UPC # 697285053045
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Overall Length | 2.1 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material PTFE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY TUB BOX STD 13""X13"" (34080)
- DELTA Delta Commercial Demd: Deckmount Electronic Soap Dispenser Plug In (DESD-750)
- KOHLER Occasion Single Control Lav Fct (27000-4-CP)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- HAYWARD FLOW CONTROL True Union, Proportional, 1" S/T, CPVC/FPM (CVH2100ASTV0A00)
- LEGEND VALVE 1/2" T-1960NL MIP x F1960 BV (101-463NL)
- MUELLER BALL VLV 600IPS FIP 1/2"" (107-403NL)
- JOMAR VALVE Brass Ball Valve, CXC1" (JF-100S)
- SMITH-COOPER Ball Valve, 1/2", 304, FP 800, 2pcs (4373001030)
- APOLLO VALVES 2-1/2" Sweat Bronze Ball Valve Inline (70LF24901)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-50)
- Sharkbite Max Ball Valves