Shop All Ball Valves
Sharkbite Max
Manual 2-Way Ball Valve, Push, Brass
Mfr # UR22185G
Zoro # G308627623
product price: $22.79
/ea
Sold in multiples of 12 for $273.48
$273.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Body Material Brass
- Tube Size 3/4 in
- Seat Material PTFE
- Overall Length 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR22185G
- Zoro # G308627623
- UPC # 697285052246
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4 in |
Tube Size | 3/4 in |
Overall Length | 2.4 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material PTFE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURLOGIX Quick Connect Filter, 0.5 gpm, 2-1/2" O.D., 8 in H (ENIN1100-0008)
- GLOBAL PURE Replacement Water Filter, 3,600 Gallon Capacity, 2PK (761215-2PK)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 12'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-12B)
- STEEL & OBRIEN 2" Butt Weld End x Fnpt Adapter - 1.812" Long 316SS (22WB-2-316)
- HOMEWERKS 116-2-12-12 0.5 in. Brass Female Pipe Thread Full Port Ball Valve (122454)
- KECKLEY 2-1/2" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-250)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Angle (PVC 657-4MTB-F)
- BONOMI Ball Valve, 1-1/4" Pipe, Lever Handle (720017-11/4)
- BELIMO 1 1/4 in. 3WayVlv 19cv S.S. Trim (B330)
- NIBCO 1/2" Sweat Bronze Ball Valve Inline (S58570 1/2)
- LEGEND VALVE 1-1/2" T/S-603V PVC BALL VALVE (201-187)
- Sharkbite Max Valves