Shop All Ball Valves
Sharkbite Max
Manual 2-Way Ball Valve, NPT, Brass
Mfr # UR22186G
Zoro # G208627587
product price: $22.79
/ea
Sold in multiples of 6 for $136.74
$136.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Body Material Brass
- Tube Size 3/4 in
- Max. Pressure 250 psi
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR22186G
- Zoro # G208627587
- UPC # 697285052192
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4 in |
Tube Size | 3/4 in |
Overall Length | 2.4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material PTFE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-254)
- KINGSTON BRASS CC478 Double Offset Bath Supply (CC478)
- FLEXTRON Gas Line Hose 5/8'' O.D.x36'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-36A)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L7833)
- SHARPE VALVES 1" FNPT Carbon Steel Ball Valve Inline (4351002320)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (SSF-125)
- GF PIPING SYSTEMS Metering Ball Valve, 1/2 In, PVC (161523532)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline (32H957)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7150301)
- ASAHI 2-1/2" Socket PVC Ball Valve 2-Way (1603025)
- WORCESTER MANUAL 150 BRASS THREADED 3/8IN NPT BALL VALVE (03 441119QVSE)
- Sharkbite Max Valves