Shop All Water Connectors
Sharkbite Max
Flexible Hose Connector, 18 "L, 200 psi
Mfr # UR3008FX18G
Zoro # G509112645
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 11/16 in
- For Media Type Water
- Hose Fitting B Material Brass
- Hose Fitting A Material Brass
- Compatible Chemicals Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite Max
- MFR # UR3008FX18G
- Zoro # G509112645
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 11/16 in |
Hose Fitting B Size | 1/2 in |
Hose Length | 18 in |
Hose Outside Dia. | 1 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Details
Item | Flexible Hose Connector |
For Media Type | Water |
Hose Fitting B Material | Brass |
Hose Fitting A Material | Brass |
Compatible Chemicals | Potable Water |
Hose Fitting A Type | Push-to-Connect |
Hose Fitting B Type | Push-to-Connect |
Fitting Material | Brass x Brass |
Application | Behind-The-Wall with No Access Panels, Underground When Wrapped In Silicone Tape |
Standards | ASME A112.18.6/CSA B125.6, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61 |
Hose Cover Material | Stainless Steel |
Hose Tube Material | Stainless Steel |
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 200 psi |
Temp. Range | 140 Degrees |
Description
Flexible Hose Connector, Hose Inside Dia. 11/16 in, Hose Outside Dia. 1 in, Hose Length 18 in, Hose Tube Material Stainless Steel, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 200 psi, Temp. Range 140 Degrees , Standards ASME A112.18.6/CSA B125.6, NSF/ANSI 14, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type Push-to-Connect, Hose Fitting B Type Push-to-Connect, Hose Fitting A Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015206)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (95025)
- ZORO SELECT 3" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-343)
- ZORO SELECT 1/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1880-030)
- SHARKBITE MAX Water Heater Connector, Push to Connect (URSS3088FX18G)
- SHARKBITE MAX Water Heater Connector, 18 "L, 200 psi (UR3088FX18BVG)
- SHARKBITE MAX Water Heater Connector, 12 "L, 200 psi (UR3088FX15G)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb x 3/4 in. Female Pipe Thread x 18 in. Water Heater Connector (APXCSST18)
- PRO-LINE Water Heater Connect, 18 Ss 3/4 Mip x 3/4 Fip PK8 (496-237)
- JONES STEPHENS Delta Fauct Con, 12", Flex 3/8" ODxCOMP, SS (S04240)
- LARSEN SUPPLY CO 3/8X3/8X24 Ss Connector (10-0960)
- Sharkbite Max Water Connectors