Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Elbow, Brass, Brass
Mfr # UR656
Zoro # G610105505
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Material Brass
- Fitting Side A Tube Outer Diameter 3/4 in
- Application Potable Water
- Compatible Tube Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR656
- Zoro # G610105505
- UPC # 697285072022
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 2 13/16 in |
Fitting Side A Pipe Size | 3/4 in |
Details
Item | Elbow |
Specific Fitting Shape | 45 Degrees Elbow |
Fitting Material | Brass |
Application | Potable Water |
Compatible Tube Material | Brass |
Series | SharkBite Max |
Fitting Side A Connection Type | Push-Fit |
Material Grade | DZR Brass |
System of Measurement | Imperial |
Maximum Operating Pressure | 250 psi |
Color | Brass |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side B Connection Type | Push-Fit |
Description
Elbow, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade DZR Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Assembly Part Hy50A-1 Hydraulic Actuator Sub-Assembly (0318078)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 36 in.L, Gray (08-36-M-N)
- ZORO SELECT Tee, 2", 150,304, Thrd Heavy (4381033480)
- OATEY PVC, Floor, Floor Sink Full Top Grate (42753)
- SHARKBITE MAX Adapter, Brass, Brass (UR116)
- SHARKBITE MAX Adapter, Brass, Brass (UR058)
- SHARKBITE MAX Union Tee, Brass, Brass (UR370)
- SHARKBITE MAX Coupling, Brass, Brass (UR016)
- SHARKBITE MAX Push-Fit Fitting Cap, Brass, Brass (UR518)
- SHARKBITE MAX Elbow, Brass, Brass (UR5256)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-4mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-21)
- Sharkbite Max Push-to-Connect Tube Fittings