Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Elbow, Brass, Brass
Mfr # UR648
Zoro # G010105471
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Includes Pre-Applied Thread Sealant No
- Material Grade DZR Brass
- Color Brass
- Application Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR648
- Zoro # G010105471
- UPC # 697285071988
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Pipe Size | 1/2 in |
Overall Length | 2 in |
Details
Item | 45 Degree Elbow |
Specific Fitting Shape | 45 Degree Elbow |
Includes Pre-Applied Thread Sealant | No |
Material Grade | DZR Brass |
Color | Brass |
Application | Potable Water |
System of Measurement | Imperial |
Maximum Operating Pressure | 250 psi |
Fitting Side A Connection Type | Push-Fit |
Series | SharkBite Max |
Compatible Tube Material | Brass |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side B Connection Type | Push-Fit |
Fitting Material | Brass |
Description
45 Degree Elbow, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade DZR Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING LeadFree RO Drinking Water Faucet (GA1-B)
- ZORO SELECT 1/8" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-18M)
- BANJO Y STRAINER (LS200-20)
- MOEN Posi-Temp(R) 1/2" Cold Expansion Pex Conn w/Pressure Balancing (2328PF)
- SHARKBITE MAX Adapter, Brass, Brass (UR249)
- SHARKBITE MAX Adapter, Brass, Brass (UR134)
- SHARKBITE MAX Union Tee, Brass, Brass (UR412)
- SHARKBITE MAX Union Tee, Brass, Brass (UR370)
- SHARKBITE MAX Adapter, Brass, Brass (UR274)
- SHARKBITE MAX Push-Fit Elbow, Brass, Brass (UR248)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (XW68PLPR-4-2)
- Sharkbite Max Push-to-Connect Tube Fittings