Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Elbow, Brass, Brass
Mfr # UR5248
Zoro # G210105424
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Elbow with Drain
- Maximum Operating Pressure 250 psi
- Maximum Operating Temperature 200 Degrees F
- Material Grade DZR Brass
- Application Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR5248
- Zoro # G210105424
- UPC # 697285071926
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Overall Length | 2 5/16 in |
Details
Item | Elbow with Drain |
Specific Fitting Shape | Elbow with Drain |
Maximum Operating Pressure | 250 psi |
Maximum Operating Temperature | 200 Degrees F |
Material Grade | DZR Brass |
Application | Potable Water |
Compatible Tube Material | Brass |
Fitting Side A Connection Type | Push-Fit |
System of Measurement | Imperial |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Connection Type | Push-Fit |
Fitting Material | Brass |
Color | Brass |
Series | SharkBite Max |
Description
Elbow with Drain, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade DZR Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0100X6.00-7-6)
- YELLOW JACKET Tubing Cutter, 1/4" to 7/8" Cut Cap. (60121)
- KETCHAM 30" "H x 20" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2030P)
- CHICAGO FAUCET Packing Assembly, For XT Cartridges (1-119JKABNF)
- SHARKBITE MAX Union Tee, Brass, Brass (UR412)
- SHARKBITE MAX Push-Fit Fitting Cap, Brass, Brass (UR518)
- SHARKBITE MAX Adapter, Brass, Brass (UR274)
- SHARKBITE MAX Adapter, Brass, Brass (UR280)
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- SHARKBITE MAX Union Tee, Brass, Brass (UR370)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 08 10WP2)
- Sharkbite Max Tube Fittings