Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Coupling, Brass, Brass
Mfr # UR016
Zoro # G010190569
original price:
$10.49
10% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Coupling
- Fitting Side A Tube Outer Diameter 7/8 in
- Includes Pre-Applied Thread Sealant No
- Compatible Tube Material Brass
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR016
- Zoro # G010190569
- UPC # 697285036260
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Overall Length | 2 19/32 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Details
Item | Coupling |
Specific Fitting Shape | Straight Coupling |
Includes Pre-Applied Thread Sealant | No |
Compatible Tube Material | Brass |
Color | Brass |
Fitting Side B Connection Type | Push-Fit |
Series | SharkBite Max |
Fitting Side A Connection Type | Push-Fit |
Material Grade | DZR Brass |
Application | Potable Water |
System of Measurement | Imperial |
Maximum Operating Pressure | 250 psi |
Fitting Material | Brass |
Maximum Operating Temperature | 200 Degrees F |
Description
Coupling, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade DZR Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" S-641 BACKWATER W/SLEEVE (202-263)
- TOTO Spud Brass 112 For Ct705Elnct708E (THU073R)
- RSVP INTERNATIONAL Pierced In-Sink Drainer (PP-SNK)
- ZORO SELECT Single Control Handle, 1-1/2" L (32323)
- SHARKBITE MAX Adapter, Brass, Brass (UR4248)
- SHARKBITE MAX Adapter, Brass, Brass (UR134)
- SHARKBITE MAX Union Tee, Brass, Brass (UR370)
- SHARKBITE MAX Union Tee, Brass, Brass (UR412)
- SHARKBITE MAX Adapter, Brass, Brass (UR058)
- SHARKBITE MAX Adapter, Brass, Brass (UR334)
- JOHN GUEST Push-to-Connect Reducer Union, 1/4 in x 3/16 in Tube Size, Acetal, Gray, 10 PK (PI200806S-PK10)
- Sharkbite Max Tube Fittings