Shop All Check Valves
Sharkbite Max
Check Valve
Mfr # UR2016
Zoro # G710481868
original price:
$25.15
10% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Push x Push
- Seat Material Brass
- Max. Water Pressure - Valves 200 psi
- Max. Temp. - Valves 200 Degrees F
- Cracking Pressure 2 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR2016
- Zoro # G710481868
- Country of Origin Australia
- Category Check Valves
Dimensions
Pipe or Tube Size | 3/4 in |
Details
Connection Type | Push x Push |
Seat Material | Brass |
Max. Water Pressure - Valves | 200 psi |
Max. Temp. - Valves | 200 Degrees F |
Item - Check Valves | Check Valve |
Cracking Pressure | 2 psi |
Mechanism and Body Design | Inline Spring |
Item | Check Valve |
Body Material - Valves | Brass |
Application - Valves | General Purpose |
Flow Design | Single |
Min. Temp. - Valves | 40 Degrees F |
Mounting Orientation | Horizontal, Vertical |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 3/4 in, Connection Type Push x Push, Cracking Pressure 2 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 200 psi, Seat Material Brass, Application - Valves General Purpose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN Plastic Hose Shutoff Valve with Thumb Control (37090-P)
- POWERBUILT 9Pc Double Flaring Tool Set Kit23 (648610)
- PARKER 1/4" A-LOK x MNPT SS Male 90 Degree Elbow (4MSEL4N-316)
- KOHLER Highline Pressure Lite Toilet Bowl (4304-0)
- SHARKBITE MAX Check Valve (UR2016)
- BONOMI 1" Press Lead Free Brass Check Valve (100612LF-1)
- STRATAFLO PRODUCTS INC. 1-1/4" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-125)
- APOLLO VALVES 1-1/2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10701)
- ASAHI 1-1/2" Socket PVC Ball Check Valve (1213015)
- ZORO SELECT 1/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 210-2F2M-B)
- CAMOZZI Ser. 3 Valve (338-975TF)
- Sharkbite Max Check Valves