Shop All Supply Stop Valves
Sharkbite Max
Angle Supply Stop, 1/2" Inlet Size
Mfr # UR23336G
Zoro # G910481798
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/4 in
- Inlet Size 1/2 in
- Body Material Brass
- Standards ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q Less Than or Equal To 0.5
- Body Style - Valves Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR23336G
- Zoro # G910481798
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 1/4 in |
Inlet Size | 1/2 in |
Overall Length | 2.6 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/2 in |
Details
Item | Water Supply Stop |
Body Material | Brass |
Standards | ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q Less Than or Equal To 0.5 |
Body Style - Valves | Angle |
Handle Material | Brass |
Handle Operation | 1/4-Turn |
Body Finish | Chrome-Plated |
Operating Temperature - Maximum | 160 Degrees F |
Body Style | Angle |
Handle Type | Oval |
Connection Type - Side 1 | Compression |
Operating Temperature - Minimum | 40 Degrees F |
Seal Material | EPDM |
Connection Type - Side 2 | Compression |
Maximum Pressure - Operating | 125 psi |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Compression, Connection Size - Side 2 1/4 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-6802NL PRV BODY ONLY_BR (112-028NL)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type L (LH03010)
- KNAUF INSULATION 3/4" X 1/2" Earthwool Fg Pipe Asj+-Ssl 204/A (5001200)
- OLYMPIA FAUCETS Extended Combo Diverter Tub Spout, Polished Chrome (OP-640033)
- SHARKBITE MAX Straight Stop, For 1/2" x 1/2" Tube OD (UR23337G)
- SHARKBITE MAX Quarter-Turn Supply Stop, 1/2" Inlet Size (UR23036G)
- LEGEND VALVE 3/4 R670 MALE BOILER DRAIN (107-544)
- LEGEND VALVE 1/2" T-531 HOSE BIBB (107-164)
- KOHLER Stop Valve, 1 (1116209-CP)
- JONES STEPHENS 1/2" CPVC x 1/4" OD Chrome Plated Quarter Turn Supply Stop, Straight (S10402)
- ZURN Angle Stop Valve, 2-1/2 in., Chrome (Z8804-XL-Q-PC)
- Sharkbite Max Supply Stop Valves