Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR4256
Zoro # G610481791
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Polybutylene Transition Elbow
- Fitting Side A Tube Outer Diameter 3/4 in
- Fitting Side A Pipe Size 3/4 in
- Maximum Operating Pressure 250 psi
- Fitting Side B Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR4256
- Zoro # G610481791
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Details
Item | Polybutylene Transition Elbow |
Specific Fitting Shape | Polybutylene Transition Elbow |
Maximum Operating Pressure | 250 psi |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Temperature | 200 Degrees F |
Application | Potable Water |
Material Grade | 304 Steel Retainer, 316 Grab Ring |
Fitting Material | Brass |
System of Measurement | Imperial |
Fitting Side B Connection Type | Push-Fit |
Fitting Side A Connection Type | Push-Fit |
Color | Brass |
Description
Polybutylene Transition Elbow, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 304 Steel Retainer, 316 Grab Ring, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Lombardia And Avanti Bath Robe Hook In Polished Chrome (LO7APC)
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (966N-1/4)
- ZORO SELECT 1-1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-215)
- ZORO SELECT Hex Bushing, 304 SS, 1 1/2 x 1", NPT (ZUSA-PF-393)
- SHARKBITE MAX Coupling, Brass, Brass (UR016)
- SHARKBITE MAX Adapter, Brass, Brass (UR068)
- SHARKBITE MAX Adapter, Brass, Brass (UR134)
- SHARKBITE MAX Push-Fit Coupling, Brass, Brass (UR008)
- SHARKBITE MAX Union Tee, Brass, Brass (UR370)
- SHARKBITE MAX Union Tee, Brass, Brass (UR362)
- BOSHART 3/4 X 1/2 PUSH FIT COUPLING (PENL-PFC0705)
- Sharkbite Max Push-to-Connect Tube Fittings