Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR4248
Zoro # G510481785
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Polybutylene Adapter Elbow
- Fitting Side A Connection Type Push-Fit
- Application Potable Water
- Color Brass
- Fitting Side A Tube Outer Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR4248
- Zoro # G510481785
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | Polybutylene Adapter Elbow |
Specific Fitting Shape | Polybutylene Adapter Elbow |
Fitting Side A Connection Type | Push-Fit |
Application | Potable Water |
Color | Brass |
Fitting Side B Connection Type | Push-Fit |
Material Grade | 304 Steel Retainer, 316 Grab Ring |
System of Measurement | Imperial |
Fitting Material | Brass |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 250 psi |
Description
Polybutylene Adapter Elbow, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 304 Steel Retainer, 316 Grab Ring, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 3/8In (1022-0006)
- PARKER Reducer, 3/8 x 1/4 In, BSPP (RI3/8EDX1/4CF)
- B & K REP HYDRNT STEM 400S 8"" (M-123-4093)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline (5742290)
- SHARKBITE MAX Union Tee, Brass, Brass (UR370)
- SHARKBITE MAX Adapter, Brass, Brass (UR274)
- SHARKBITE MAX Adapter, Brass, Brass (UR3016)
- SHARKBITE MAX Coupling, Brass, Brass (UR016)
- SHARKBITE MAX Union Tee, Brass, Brass (UR412)
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- JOHN GUEST Barbed Tube to Hose Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI250808S-PK10)
- Sharkbite Max Tube Fittings