Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR4016
Zoro # G410481809
original price:
$14.69
14% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Polybutylene Transition Coupling
- System of Measurement Imperial
- Fitting Side A Connection Type Push-Fit
- Fitting Side A Tube Outer Diameter 3/4 in
- Includes Pre-Applied Thread Sealant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR4016
- Zoro # G410481809
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Item | Polybutylene Transition Coupling |
Specific Fitting Shape | Polybutylene Transition Coupling |
System of Measurement | Imperial |
Fitting Side A Connection Type | Push-Fit |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 250 psi |
Maximum Operating Temperature | 200 Degrees F |
Application | Potable Water |
Color | Brass |
Fitting Material | Brass |
Material Grade | 304 Steel Retainer, 316 Grab Ring |
Fitting Side B Connection Type | Push-Fit |
Description
Polybutylene Transition Coupling, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 304 Steel Retainer, 316 Grab Ring, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lock Assembly, Handshower Slide Bar (1040645-RP)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (2WJ98)
- JONES STEPHENS Stamped Strainer, Brushed Nickel, 4-1/4" (C6089BN)
- WATCO Foot Actuated Tub Closure (68305-CP)
- SHARKBITE MAX Push-Fit Elbow, Brass, Brass (UR248)
- SHARKBITE MAX Adapter, Brass, Brass (UR274)
- SHARKBITE MAX Adapter, Brass, Brass (UR280)
- SHARKBITE MAX Adapter, Brass, Brass (UR334)
- SHARKBITE MAX Adapter, Brass, Brass (UR249)
- SHARKBITE MAX Push-Fit Coupling, Brass, Brass (UR008)
- SHARKBITE CNNCTR 3/4""X1""MPT SB (U139LFA)
- Sharkbite Max Tube Fittings