Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR340
Zoro # G210481795
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Drop Ear Elbow
- Material Grade 304 Steel Retainer, 316 Grab Ring
- Application Potable Water
- Color Brass
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR340
- Zoro # G210481795
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Thread Size | 3/4" FNPT |
Fitting Side A Tube Outer Diameter | 3/4 in |
Details
Item | Drop Ear Elbow |
Specific Fitting Shape | Drop Ear Elbow |
Material Grade | 304 Steel Retainer, 316 Grab Ring |
Application | Potable Water |
Color | Brass |
Fitting Material | Brass |
Fitting Side A Connection Type | Push-Fit |
System of Measurement | Imperial |
Maximum Operating Pressure | 250 psi |
Maximum Operating Temperature | 200 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Connection Type | Push-Fit |
Description
Drop Ear Elbow, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Material Brass, Fitting Thread Size 3/4 In. FNPT, Material Grade 304 Steel Retainer, 316 Grab Ring, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009000)
- ELKAY Front Pushbar Kit, EZ (1000001600)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3260)
- SLOAN Trim Plate, Single Hole Faucet, Chrome (SFP-22-A)
- SHARKBITE MAX Adapter, Brass, Brass (UR249)
- SHARKBITE MAX Union Tee, Brass, Brass (UR370)
- SHARKBITE MAX Elbow, Brass, Brass (UR256)
- SHARKBITE MAX Adapter, Brass, Brass (UR3008)
- SHARKBITE MAX Push-Fit Coupling, Brass, Brass (UR008)
- SHARKBITE MAX Adapter, Brass, Brass (UR116)
- SHARKBITE SB WTR HTR CON W/VLV1/2"" (U3068FLEX18BVLF)
- Sharkbite Max Tube Fittings