Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR3134
Zoro # G110481819
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip Adapter
- Color Brass
- System of Measurement Imperial
- Maximum Operating Temperature 200 Degrees F
- Fitting Side A Connection Type Push-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR3134
- Zoro # G110481819
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Thread Size | 3/4" MNPT |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Details
Item | Slip Adapter |
Specific Fitting Shape | Slip Adapter |
Color | Brass |
System of Measurement | Imperial |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side A Connection Type | Push-Fit |
Fitting Material | Brass |
Includes Pre-Applied Thread Sealant | No |
Material Grade | 304 Steel Retainer, 316 Grab Ring |
Application | Potable Water |
Fitting Side B Connection Type | MNPT |
Maximum Operating Pressure | 250 psi |
Description
Slip Adapter, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Material Brass, Fitting Thread Size 3/4 In. MNPT, Material Grade 304 Steel Retainer, 316 Grab Ring, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Chelsea SB-2141-BN Kitchen Faucet (SB-2141-BN)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, Socket x Socket (BFA1012SES)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361330202)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0040)
- SHARKBITE MAX Coupling, Brass, Brass (UR016)
- SHARKBITE MAX Adapter, Brass, Brass (UR274)
- SHARKBITE MAX Adapter, Brass, Brass (UR3016)
- SHARKBITE MAX Union Tee, Brass, Brass (UR412)
- SHARKBITE MAX Push-Fit Fitting Cap, Brass, Brass (UR518)
- SHARKBITE MAX Elbow, Brass, Brass (UR256)
- TECHNIFIT Fitting, PTC, Female Bulkhead, 6mm x 1/8" Female BSPT (R) (PMF06-01)
- Sharkbite Max Tube Fittings