Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR3120
Zoro # G810481812
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Fitting Side B Pipe Size 1/2 in
- Color Brass
- Fitting Thread Size 1/2" MNPT
- Maximum Operating Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR3120
- Zoro # G810481812
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2" MNPT |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Pipe Size | 1/2 in |
Details
Item | Adapter |
Specific Fitting Shape | Adapter |
Color | Brass |
Maximum Operating Pressure | 250 psi |
Fitting Side A Connection Type | Push-Fit |
System of Measurement | Imperial |
Application | Potable Water |
Maximum Operating Temperature | 200 Degrees F |
Material Grade | 304 Steel Retainer, 316 Grab Ring |
Fitting Side B Connection Type | MNPT |
Fitting Material | Brass |
Includes Pre-Applied Thread Sealant | No |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 1/2 In. MNPT, Material Grade 304 Steel Retainer, 316 Grab Ring, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Flush Valve Repair Parts, Rubber (P6000-EUA-ULF-RK)
- SHARPE VALVES Gate Valve, Class 800, 2 In., FNPT (4371004180)
- DIXON Snap-Tite by H/IH Interchange Valve Plug, 1/4-18 Nominal, FNPT, 316 SS, Domestic (V2F2-SS)
- ZORO SELECT Tee, 1", 150,304, Thrd Heavy (4381033450)
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- SHARKBITE MAX Adapter, Brass, Brass (UR249)
- SHARKBITE MAX Elbow, Brass, Brass (UR648)
- SHARKBITE MAX Adapter, Brass, Brass (UR4248)
- SHARKBITE MAX Adapter, Brass, Brass (UR058)
- SHARKBITE MAX Union Tee, Brass, Brass (UR362)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3142 53 00)
- Sharkbite Max Push-to-Connect Tube Fittings