Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR308
Zoro # G010481858
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Female Adapter Elbow
- Fitting Side B Pipe Size 1/4 in
- Material Grade 304 Steel Retainer, 316 Grab Ring
- Fitting Side B Tube Outer Diameter 3/8 in
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR308
- Zoro # G010481858
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Thread Size | 1/2" FNPT |
Details
Item | Female Adapter Elbow |
Specific Fitting Shape | Female Adapter Elbow |
Material Grade | 304 Steel Retainer, 316 Grab Ring |
System of Measurement | Imperial |
Maximum Operating Pressure | 250 psi |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Connection Type | Push-Fit |
Maximum Operating Temperature | 200 Degrees F |
Color | Brass |
Application | Potable Water |
Fitting Material | Brass |
Fitting Side B Connection Type | FNPT |
Description
Female Adapter Elbow, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/2 In. FNPT, Material Grade 304 Steel Retainer, 316 Grab Ring, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (111605015)
- TRUESEAL Push-to-Connect Wye Union, 1/4 in Tube Size, PVDF, Black (FB4WY4-HBLK)
- TYGON Tubing, Tygothane(R), 1 1/4 In OD, 100 Ft (AEM02062)
- WATER SOURCE Water Source PFV075 0.75 in. Combination Plastic Foot-Check Valve (645846)
- SHARKBITE MAX Adapter, Brass, Brass (UR274)
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- SHARKBITE MAX Adapter, Brass, Brass (UR334)
- SHARKBITE MAX Adapter, Brass, Brass (UR4248)
- SHARKBITE MAX Adapter, Brass, Brass (UR3016)
- SHARKBITE MAX Coupling, Brass, Brass (UR016)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-10M-8G)
- Sharkbite Max Tube Fittings