Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR3016
Zoro # G010481841
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip Coupling
- Fitting Side A Pipe Size 3/4 in
- Application Potable Water
- Includes Pre-Applied Thread Sealant No
- Fitting Side A Tube Outer Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR3016
- Zoro # G010481841
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Item | Slip Coupling |
Specific Fitting Shape | Slip Coupling |
Application | Potable Water |
Includes Pre-Applied Thread Sealant | No |
Material Grade | 304 Steel Retainer, 316 |
Fitting Material | Brass |
Fitting Side A Connection Type | Push-Fit |
Maximum Operating Pressure | 250 psi |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side B Connection Type | Push-Fit |
Color | Brass |
System of Measurement | Imperial |
Description
Slip Coupling, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 304 Steel Retainer, 316, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- JMF 3/8 in. Flare X 3/8 in. D Flare Brass Space Heater Union (4506283)
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNI15)
- KOHLER Handle Kit, 1262409-VS (1262409-VS)
- SHARKBITE MAX Union Tee, Brass, Brass (UR412)
- SHARKBITE MAX Elbow, Brass, Brass (UR5256)
- SHARKBITE MAX Union Tee, Brass, Brass (UR362)
- SHARKBITE MAX Coupling, Brass, Brass (UR016)
- SHARKBITE MAX Adapter, Brass, Brass (UR274)
- SHARKBITE MAX Adapter, Brass, Brass (UR138)
- SHARKBITE Push Hose Bib 3/4X3/4 (24621LF)
- Sharkbite Max Tube Fittings