Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR3008
Zoro # G310481848
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Fitting Side B Tube Outer Diameter 5/8 in
- Includes Pre-Applied Thread Sealant No
- Fitting Side A Tube Outer Diameter 1/2 in
- Fitting Side A Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR3008
- Zoro # G310481848
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | Adapter |
Specific Fitting Shape | Coupling |
Includes Pre-Applied Thread Sealant | No |
Application | Potable Water |
System of Measurement | Imperial |
Fitting Side B Connection Type | Push-Fit |
Color | Brass |
Fitting Material | Brass |
Fitting Side A Connection Type | Push-Fit |
Material Grade | 304 Steel Retainer, 316 |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 250 psi |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 304 Steel Retainer, 316, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Hotelier (23530-BN)
- LEGEND VALVE 1" X 5" BRASS NIPPLE (311-108)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (88B2A1M1K1-150)
- AMERICAN STANDARD Hert 4 12"Offset Drin1 14 TpWhelch (7723.018.002)
- SHARKBITE MAX Adapter, Brass, Brass (UR3016)
- SHARKBITE MAX Elbow, Brass, Brass (UR256)
- SHARKBITE MAX Union Tee, Brass, Brass (UR370)
- SHARKBITE MAX Union Tee, Brass, Brass (UR362)
- SHARKBITE MAX Adapter, Brass, Brass (UR4248)
- SHARKBITE MAX Push-Fit Fitting Cap, Brass, Brass (UR518)
- LEGRIS Push-to-Connect Elbow, 8mm x 10mm Tube Size, Nylon, Black, 10 PK (3102 08 10)
- Sharkbite Max Tube Fittings