Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR280
Zoro # G710481790
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Male Adapter Elbow
- Fitting Side A Tube Outer Diameter 1/2 in
- System of Measurement Imperial
- Application Potable Water
- Maximum Operating Temperature 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR280
- Zoro # G710481790
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 1/2" MNPT |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Details
Item | Male Adapter Elbow |
Specific Fitting Shape | Male Adapter Elbow |
System of Measurement | Imperial |
Application | Potable Water |
Maximum Operating Temperature | 200 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Color | Brass |
Fitting Material | Brass |
Fitting Side B Connection Type | Push-Fit |
Maximum Operating Pressure | 250 psi |
Material Grade | 304 Steel Retainer, 316 |
Fitting Side A Connection Type | Push-Fit |
Description
Male Adapter Elbow, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 1/2 In. MNPT, Material Grade 304 Steel Retainer, 316, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87500)
- OATEY 5 " Dia., Brass, Nickel Finish, Grate: Round, Grate (80050)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38092)
- PFISTER Pfister 015 Series Ext.Kit (970-0890)
- SHARKBITE MAX Union Tee, Brass, Brass (UR412)
- SHARKBITE MAX Elbow, Brass, Brass (UR5256)
- SHARKBITE MAX Adapter, Brass, Brass (UR138)
- SHARKBITE MAX Adapter, Brass, Brass (UR068)
- SHARKBITE MAX Coupling, Brass, Brass (UR016)
- SHARKBITE MAX Adapter, Brass, Brass (UR274)
- LEGRIS Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (3606 60 00)
- Sharkbite Max Tube Fittings