Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR274
Zoro # G110481796
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Elbow
- System of Measurement Imperial
- Color Brass
- Fitting Side A Pipe Size 1/2 in
- Fitting Side A Connection Type Push-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR274
- Zoro # G110481796
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Item | Adapter |
Specific Fitting Shape | Reducing Elbow |
System of Measurement | Imperial |
Color | Brass |
Fitting Side A Connection Type | Push-Fit |
Material Grade | 304 Steel Retainer, 316 |
Application | Potable Water |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 250 psi |
Fitting Side B Connection Type | Push-Fit |
Maximum Operating Temperature | 200 Degrees F |
Fitting Material | Brass |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 304 Steel Retainer, 316, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECLINE Unloader Valve, 26.4 gpm, 4800 psi, Brass (VRT100-330)
- MUSTEE 24 in W x 24 in L x 10 in H, Mop Sink Kit (63CM)
- MOEN Genta Towel Ring in Bronzed Gold (BH3686BZG)
- MADESMART Silverware Tray White (59917)
- SHARKBITE MAX Adapter, Brass, Brass (UR4248)
- SHARKBITE MAX Adapter, Brass, Brass (UR3008)
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- SHARKBITE MAX Union Tee, Brass, Brass (UR412)
- SHARKBITE MAX Adapter, Brass, Brass (UR068)
- SHARKBITE MAX Push-Fit Elbow, Brass, Brass (UR248)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 3/8 in Tube OD, 1/4 in Pipe Size, Black, 10 Pack (3109 60 14)
- Sharkbite Max Push-to-Connect Tube Fittings