Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR134
Zoro # G710481820
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip Adapter
- Fitting Side B Connection Type MNPT
- Fitting Side B Pipe Size 3/4 in
- System of Measurement Imperial
- Material Grade 304 Steel Retainer, 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR134
- Zoro # G710481820
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 3/4 in |
Fitting Thread Size | 3/4" MNPT |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Details
Item | Slip Adapter |
Specific Fitting Shape | Slip Adapter |
Fitting Side B Connection Type | MNPT |
System of Measurement | Imperial |
Material Grade | 304 Steel Retainer, 316 |
Maximum Operating Pressure | 250 psi |
Fitting Material | Brass |
Color | Brass |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side A Connection Type | Push-Fit |
Application | Potable Water |
Includes Pre-Applied Thread Sealant | No |
Description
Slip Adapter, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Material Brass, Fitting Thread Size 3/4 In. MNPT, Material Grade 304 Steel Retainer, 316, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear PVC Tubing -3/16" ID x 5/16" OD x 100 Ft. L (ZUSA-HT-69)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8AJKABCP)
- ASCO 8210G035 120/60 110/50 Vac (8210G035)
- ZURN 18-1/4" W x 21-1/2" L x 20" H, Wall Mount, Vitreous china (Z5344)
- SHARKBITE MAX Adapter, Brass, Brass (UR3016)
- SHARKBITE MAX Adapter, Brass, Brass (UR4248)
- SHARKBITE MAX Union Tee, Brass, Brass (UR362)
- SHARKBITE MAX Coupling, Brass, Brass (UR016)
- SHARKBITE MAX Adapter, Brass, Brass (UR138)
- SHARKBITE MAX Union Tee, Brass, Brass (UR370)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size (ZUSA-TF-PTC-18)
- Sharkbite Max Push-to-Connect Tube Fittings