Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR092
Zoro # G710481844
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Maximum Operating Temperature 200 Degrees F
- Includes Pre-Applied Thread Sealant No
- Fitting Side B Tube Outer Diameter 7/8 in
- Fitting Side A Tube Outer Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR092
- Zoro # G710481844
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Thread Size | 1/2" FNPT |
Details
Item | Adapter |
Specific Fitting Shape | Reducing Adapter |
Maximum Operating Temperature | 200 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Fitting Material | Brass |
Material Grade | 304 Steel Retainer, 316 |
Maximum Operating Pressure | 250 psi |
Fitting Side B Connection Type | FNPT |
System of Measurement | Imperial |
Color | Brass |
Fitting Side A Connection Type | Push-Fit |
Application | Potable Water |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Material Brass, Fitting Thread Size 1/2 In. FNPT, Material Grade 304 Steel Retainer, 316, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS Low Voltage Electric Actuator (DE305H)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 40 (0330038001)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA03)
- ZURN Double Check Valve Assembly (2-950XLT2)
- SHARKBITE MAX Push-Fit Elbow, Brass, Brass (UR248)
- SHARKBITE MAX Elbow, Brass, Brass (UR5256)
- SHARKBITE MAX Adapter, Brass, Brass (UR4248)
- SHARKBITE MAX Adapter, Brass, Brass (UR068)
- SHARKBITE MAX Adapter, Brass, Brass (UR116)
- SHARKBITE MAX Adapter, Brass, Brass (UR3008)
- DIXON Legris by Push-In Elbow, 1/4 in Nominal, FNPT x Tube, 290 psi Pressure, Brass/Nylon, Domestic (30095614)
- Sharkbite Max Tube Fittings