Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR088
Zoro # G810481829
original price:
$8.39
9% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Maximum Operating Pressure 250 psi
- Fitting Thread Size 3/4" FNPT
- Maximum Operating Temperature 200 Degrees F
- Fitting Side B Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR088
- Zoro # G810481829
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Thread Size | 3/4" FNPT |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Details
Item | Adapter |
Specific Fitting Shape | Adapter |
Maximum Operating Pressure | 250 psi |
Maximum Operating Temperature | 200 Degrees F |
Fitting Side A Connection Type | Push-Fit |
System of Measurement | Imperial |
Material Grade | 304 Steel Retainer, 316 |
Fitting Side B Connection Type | FNPT |
Includes Pre-Applied Thread Sealant | No |
Fitting Material | Brass |
Color | Brass |
Application | Potable Water |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Material Brass, Fitting Thread Size 3/4 In. FNPT, Material Grade 304 Steel Retainer, 316, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 75 psi (89E2A1M2K1-75)
- ZORO SELECT Reduce Coupling, 1/2"x1/4", 150,316, Thrd (4381036240)
- MOEN Round Handshower Brushed Nickel (155891BN)
- AMERICAN STANDARD PistonAssy .13Fgf FUrinalsMnul Fv (M964905E-0070130A)
- SHARKBITE MAX Adapter, Brass, Brass (UR058)
- SHARKBITE MAX Adapter, Brass, Brass (UR3016)
- SHARKBITE MAX Union Tee, Brass, Brass (UR370)
- SHARKBITE MAX Adapter, Brass, Brass (UR116)
- SHARKBITE MAX Union Tee, Brass, Brass (UR362)
- SHARKBITE MAX Adapter, Brass, Brass (UR274)
- SHARKBITE Union Reduc Coup 1/2X1/4 (25677)
- Sharkbite Max Tube Fittings