Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR068
Zoro # G810481782
original price:
$8.39
14% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Maximum Operating Pressure 250 psi
- Fitting Side B Connection Type FNPT
- Material Grade 304 Steel Retainer, 316
- Application Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR068
- Zoro # G810481782
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Thread Size | 3/4" FNPT |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Details
Item | Adapter |
Specific Fitting Shape | Reducing Adapter |
Maximum Operating Pressure | 250 psi |
Fitting Side B Connection Type | FNPT |
Material Grade | 304 Steel Retainer, 316 |
Application | Potable Water |
System of Measurement | Imperial |
Fitting Side A Connection Type | Push-Fit |
Fitting Material | Brass |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Temperature | 200 Degrees F |
Color | Brass |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 3/4 In. FNPT, Material Grade 304 Steel Retainer, 316, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 90 Degree Long Sweep Elbow, Hub, 1-1/2 in Pipe Size (1WJY8)
- NORDYNE Relay, 30A (621898R)
- DIXON Coupler, 4 x 3 In, Female Coupler x FNPT (4030-D-AL)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 150 psi (6010FEE01-AM0150)
- SHARKBITE MAX Coupling, Brass, Brass (UR016)
- SHARKBITE MAX Adapter, Brass, Brass (UR138)
- SHARKBITE MAX Adapter, Brass, Brass (UR058)
- SHARKBITE MAX Union Tee, Brass, Brass (UR412)
- SHARKBITE MAX Adapter, Brass, Brass (UR3008)
- SHARKBITE MAX Elbow, Brass, Brass (UR648)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-8-6)
- Sharkbite Max Tube Fittings