Shop All Push-to-Connect Tube Fittings
Sharkbite Max
Adapter, Brass, Brass
Mfr # UR058
Zoro # G910481859
original price:
$10.49
5% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Coupling
- Fitting Side A Pipe Size 3/4 in
- Includes Pre-Applied Thread Sealant No
- Fitting Material Brass
- Maximum Operating Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite Max
- MFR # UR058
- Zoro # G910481859
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Details
Item | Adapter |
Specific Fitting Shape | Reducing Coupling |
Includes Pre-Applied Thread Sealant | No |
Fitting Material | Brass |
Maximum Operating Pressure | 250 psi |
System of Measurement | Imperial |
Material Grade | 304, 316 |
Fitting Side B Connection Type | Push-Fit |
Fitting Side A Connection Type | Push-Fit |
Maximum Operating Temperature | 200 Degrees F |
Color | Brass |
Application | Potable Water |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade 304, 316, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Deck-Mount Faucet Trim (T14428-4-2MB)
- THRIFCO PLUMBING 2 Inch X 1-1/2 Inch ABS Reducer Coupling (6793022)
- THRIFCO PLUMBING 1-1/2 Inch ABS P-Trap With Union (6793211)
- MOEN Two-Handle Roman Tub Faucet Brushed Nickel (T4943BN)
- SHARKBITE MAX Adapter, Brass, Brass (UR249)
- SHARKBITE MAX Adapter, Brass, Brass (UR138)
- SHARKBITE MAX Adapter, Brass, Brass (UR334)
- SHARKBITE MAX Push-Fit Fitting Cap, Brass, Brass (UR518)
- SHARKBITE MAX Elbow, Brass, Brass (UR648)
- SHARKBITE MAX Elbow, Brass, Brass (UR5256)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3113 60 11)
- Sharkbite Max Tube Fittings