Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect, Threaded Male Reducing Adapter, 1 in Tube Size, Brass, Brass
Mfr # U142LF
Zoro # G4595595
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Push-Fit x MNPT
- Tube Size 1 in
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U142LF
- Zoro # G4595595
- UPC # 697285465206
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 2 1/8 in |
Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Thread Size | 3/4 |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Pipe Size | 3/4 in |
For Tube Outside Diameter | 1 in |
Description
Male Reducing Adapter, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Material Brass, Fitting Thread Size 3/4, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE 2 " Dia., Rubber, Black Finish, Drain Seal (65.308)
- LEONARD VALVE Shower Valve, 1/2 in Outlet, 1/2 in Inlet (7600-VP)
- SPEAKMAN Self Closing Vlv W/ Chn And Rng (SE-901-CR)
- T&S BRASS Manual Single Hole Mount, 1 Hole Pre-Rinse Add-On Faucet, Chrome (B-0155)
- SHARKBITE SHARKBITE CONN 3/4"" M LF (U134LFA)
- SHARKBITE MALE ELBOW 3/4 X 3/4 IN MNPT BULK (U286LF)
- SHARKBITE TEES TOP3/4""X3/4""X1/4"" (24985A)
- SHARKBITE CONNECTOR MNPT 1"" (UIP140A)
- SHARKBITE Sb Red Couple 3/4X1/2 Lf (U058LFA)
- SHARKBITE 1/2 In. Push-to-Connect Brass End Push Cap (UR514A)
- PARKER Push-to-Connect Composite DOT Push-to-Connect Fitting, Composite, Black (VS372PTC-8-8)
- Sharkbite Tube Fittings