Shop All Barbed Tube Fittings
Sharkbite
Hose to Pipe Adapter, 3/4 in, PEX Barb x FNPT, DZR Brass, 200 psi Pressure
Mfr # UC530LFA
Zoro # G009997926
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite
- MFR # UC530LFA
- Zoro # G009997926
- UPC # 39923356833
- Country of Origin United States
- Category Barbed Tube Fittings
Description
SWIVEL ADAPTER 3/4PEX X 3/4FPT
Specifications:
Suitable for: PEX TubingThe SharkBite PEX swivel adapter is an easy-to-install solution to connect PEX tubing to a male threaded connection. These fittings are suitable for potable water distribution and hydronic heating applications. SharkBite PEX barb fittings can be used in both a stainless steel clamp system or a copper crimp ring system as well each sold separately.
Specifications:
Suitable for: PEX TubingThe SharkBite PEX swivel adapter is an easy-to-install solution to connect PEX tubing to a male threaded connection. These fittings are suitable for potable water distribution and hydronic heating applications. SharkBite PEX barb fittings can be used in both a stainless steel clamp system or a copper crimp ring system as well each sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/208HTR 104F-I)
- KINGSTON BRASS ABT13A3 Vintage 59" Shower Hose, Antique Brass (ABT1030A3)
- NIBCO 1/8" NOM C Copper 90 Degree Close Rough Elbow (U607 1/8)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect 3-Way Ball Valve (FSBBV312)
- SHARKBITE Coupl 1/2 in.Push Brss 4PK (UR008A4)
- SHARKBITE Hose To Pipe Adapter, 1/2 In, Pex Barb X Fnpt, Dzr Brass, 200 Psi Pressure (UC072LFA)
- THRIFCO PLUMBING Nylon 5/8 X 1/2 Barb Coupling (9429322)
- COLDER 3/8" x 1/2" Barbed Inline Coupler (NS4D17006)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- COLDER Panel Mount Coupler, Acetal, Barbed, 5/16" (PLC16005)
- PNEUMADYNE 10-32 UNF x 3/32" Barb Brass Straight Male Connector (EB25)
- Sharkbite Barbed Tube Fittings