Shop All Flexible Gas Connectors
This Product is Discontinued
Sharkbite
Flexible Hose Connector, 1/2 In., Push Fit (Discontinued)
Mfr # U3008FLEX18LF
Zoro # G6709656
This Product is Discontinued
Key Features
- Standards ASME A112.18.6
- Max. Working Pressure (PSI) 200
- Operating Temp. (F) 200 Degrees
- Water Connector Inlet Type Push Fit
- Nut Material DZR Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U3008FLEX18LF
- Zoro # G6709656
- UPC # 697285607019
- Country of Origin China
- Category Flexible Gas Connectors
Dimensions
Pipe Dia. (In.) | 1/2 |
Outside Dia. (In.) | 1/2 |
Length (In.) | 18 |
Water Connector Inlet Size (In) | 1/2 |
Water Connector Outlet Size (In) | 1/2 |
Inlet Size (In.) | 1/2 |
Details
Standards | ASME A112.18.6 |
Max. Working Pressure (PSI) | 200 |
Operating Temp. (F) | 200 Degrees |
Water Connector Inlet Type | Push Fit |
Nut Material | DZR Brass |
Compliance | ASTM B88, ASTM F876, ASTM D2846 |
Material of Construction | EPMD Knitted with Stainless Steel |
Inlet Type | Push Fit |
Inner Core | EPMD Knitted |
Application | Water Heater Connector |
Outlet (In.) | 1/2 |
Water Connector Outlet Type | FNP |
Item | Flexible Hose Connector |
Finish | Stainless Steel |
Outlet Type | FIP |
Description
Flexible Hose Connector, Standards ASME A112.18.6, Application Water Heater Connector
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.