Shop All EPDM Hose With Wire Braid
This Product is Discontinued
Sharkbite
Flexible Hose Assembly, 3/4 In, 18 In L (Discontinued)
Mfr # U3088FLEX18LF
Zoro # G4538344
This Product is Discontinued
Key Features
- Dia. (In.) 3/4
- Length (In.) 18
- Max. Working Pressure (PSI) 200
- Fitting Type FIP x Push To Connect
- Standards ASME, NSF, UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite
- MFR # U3088FLEX18LF
- Zoro # G4538344
- UPC # 697285003187
- Country of Origin China
- Category EPDM Hose With Wire Braid
Dimensions
Dia. (In.) | 3/4 |
Length (In.) | 18 |
Pipe Size (In.) | 3/4 |
Hose Fitting A Size | 3/4 in |
Hose Length | 18 in |
Hose Fitting B Size | 3/4 in |
Details
Max. Working Pressure (PSI) | 200 |
Fitting Type | FIP x Push To Connect |
Standards | ASME, NSF, UPC |
Braid Material | Stainless Steel |
Item | Flexible Hose Assembly |
Hose Material | EPDM |
Type | Braided |
Max. Temp. (F) | 200 |
Hose Configuration | Coupled Assembly |
For Use With | Water Heater |
Temp. Range | 200 Degrees F |
Hose Fitting A Material | Brass |
Hose Tube Material | EPDM |
Hose Fitting B Type | F Push-to-Connect |
Hose Fitting B Material | Brass |
Hose Fittings | Brass 3/4 in FIP x Brass 3/4 in F Push-to-Connect |
Hose Fitting A Type | FIP |
Hose Cover Material | EPDM |
Description
Flexible Hose Assembly, Hose Length 18 in, Hose Tube Material EPDM, Hose Cover Material EPDM, Temp. Range 200 Degrees F, Standards ASME, NSF, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type F Push-to-Connect, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly, For Use With Water Heater
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.