Shop All EPDM Hose With Wire Braid
Sharkbite
Flexible Hose Assembly, 3/4 In, 12 In L
Mfr # U3088FLEX12LF
Zoro # G4552895
original price:
$28.17
49% off
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 3/4
- Length (In.) 12
- Max. Working Pressure (PSI) 200
- Hose Material EPDM
- Type Braided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite
- MFR # U3088FLEX12LF
- Zoro # G4552895
- UPC # 697285003194
- Country of Origin China
- Category EPDM Hose With Wire Braid
Dimensions
Dia. (In.) | 3/4 |
Length (In.) | 12 |
Pipe Size (In.) | 3/4 |
Hose Fitting A Size | 3/4 in |
Hose Length | 12 in |
Hose Fitting B Size | 3/4 in |
Details
Max. Working Pressure (PSI) | 200 |
Hose Material | EPDM |
Type | Braided |
Standards | ASME, NSF, UPC |
Item | Flexible Hose Assembly |
Max. Temp. (F) | 200 |
Fitting Type | FIP x Push To Connect |
Braid Material | Stainless Steel |
Hose Tube Material | EPDM |
Hose Fitting A Material | Brass |
Hose Fitting A Type | FIP |
Hose Fittings | Brass 3/4 in FIP x Brass 3/4 in F Push-to-Connect |
Hose Configuration | Coupled Assembly |
Hose Fitting B Type | F Push-to-Connect |
Hose Cover Material | EPDM |
For Use With | Water Heater |
Hose Fitting B Material | Brass |
Temp. Range | 200 Degrees F |
Description
Flexible Hose Assembly, Hose Length 12 in, Hose Tube Material EPDM, Hose Cover Material EPDM, Temp. Range 200 Degrees F, Standards ASME, NSF, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type F Push-to-Connect, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly, For Use With Water Heater
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stately 24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2344-8-0)
- SPEAKMAN Stanchion, 1-1/4 in., Assembly Stand. Bowl (G74-0054)
- ANVIL 3" x 3" x 1-1/2" FNPT Galvanized Reducing Tee (0311054803)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 6 in x 6 in x 4 in Pipe Size (05267)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 36 In L, EPDM (HF308X36HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 12 In L, EPDM (HF308X12HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 12 In L, EPDM (HF312X12HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 18 In L, EPDM (HF308X18HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 18 In L, EPDM (HF312X18HMXHMS)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 36 In L, EPDM (HF312X36HMXHMS)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 24 In L, EPDM (HF308X24HMXHMS)
- Sharkbite EPDM Hose With Wire Braid