Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect, Threaded Female Reducing Adapter, 3/4 in Tube Size, Brass, Brass
Mfr # U092LF
Zoro # G4596505
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Push-Fit x FNPT
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U092LF
- Zoro # G4596505
- UPC # 697285465121
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 1/2 in |
Overall Length | 1 11/32 in |
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Thread Size | 1/2 |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/4 in |
Fitting Pipe Size | 1/2 in |
Description
Female Reducing Adapter, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 10 Micron, 2-5/8" O.D., 9 3/4 in H (C232X10TA-75)
- KOHLER Screen, Washer (1051681)
- ZORO SELECT 3/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC05)
- EVERFLOW 3/8" Flare x 1/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3814)
- SHARKBITE COUPL 1/2""PUSH BRSS 4PK (U008LFA4)
- SHARKBITE SHARKBITE COUPLE 3/4"" LF (U016LFA)
- SHARKBITE 3/4 In. x 3/4 In. 90 Deg. Push-to-Connect Brass Elbow 1/4 Bend (UR256A)
- SHARKBITE Push-to-Connect Reducing Coupling, 3/8 in x 1/2 in Tube Size, Brass, Brass (U009LF)
- SHARKBITE SWIVEL ELBOW 1/2"" CTS (25635)
- SHARKBITE Sharkbite 4906624 0.38 in. Dia. x 0.38 in. Dia. x 0.25 in. Dia. Push to Push to Push Plastic Tee; White (4906624)
- WATTS BRASS & TUBULAR 38OD QC Union (PL-3020)
- Sharkbite Push-to-Connect Tube Fittings