Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect, Threaded Female Elbow, 1/2 in Tube Size, Brass, Brass
Mfr # U308LF
Zoro # G4536314
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Push-Fit
- Tube Size 1/2 in
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U308LF
- Zoro # G4536314
- UPC # 697285465336
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 1 7/32 in |
Pipe Size | 1/2 in |
Fitting Thread Size | 1/2 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Female Elbow, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Emergency Shut Off Valve, 1/2in, Tool Kit (800-103ADD)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06012)
- EVERPURE Scale Clean, 2.2 lb, For 5WFG5, 5WFH3 (EV979835-75)
- PLUMB PAK Flush Lever Plastic (PP835-6)
- SHARKBITE Coupling 1-in PEX X 1-in D PEX Poly (UP020A5)
- SHARKBITE Sharkbite Demnt Clip 3/4 (U712A)
- SHARKBITE DISCONNECT CLIP 3/4"" (UIP712A)
- SHARKBITE PUSH COUPLING5/16""X5/16"" (25423)
- SHARKBITE QC TEE 3/8""X3/8""X1/4 (25646)
- SHARKBITE SHARKBITE CONN 1/2"" M LF (U120LFA)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3199 12 21)
- Sharkbite Push-to-Connect Tube Fittings