Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect, Threaded Female Adapter, 3/4 in Tube Size, Brass, Brass
Mfr # U088LF
Zoro # G4622177
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Push-Fit x FNPT
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U088LF
- Zoro # G4622177
- UPC # 697285465114
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Overall Length | 1 7/8 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Thread Size | 3/4 |
Fitting Pipe Size | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Female Adapter, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Material Brass, Fitting Thread Size 3/4, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" x CLOSE GALV NIPPLE (356-180E)
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Black Steel 3 in. L Nipple (300UP12X3)
- A.O. SMITH 9003953005 Kit Element 208V (9003953005)
- GF PIPING SYSTEMS Metering Ball Valve, 1/2 In, PVC (161523532)
- SHARKBITE SHARKBITE CONN 3/4"" M LF (U134LFA)
- SHARKBITE ANGLE STOP VLV 1/2X3/8""C (23036LFA4)
- SHARKBITE Push-to-Connect Reducing Tee, 1 in x 1 in x 3/4 in Tube Size, Brass, Brass (U416LF)
- SHARKBITE Push-to-Connect PEX Stiffener, 1-1/2 in Tube Size, Copper, Brass (SBTL41)
- SHARKBITE Push-to-Connect, Threaded Male Reducing Adapter, 1/2 in Tube Size, Brass, Brass (U116LF)
- SHARKBITE Push-to-Connect Slip Coupling, 1/2 in Tube Size, Brass, Brass (UIP3008)
- DIXON Type B Lever Ring, 8 in, Steel, Domestic (LR3048)
- Sharkbite Tube Fittings