Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect, Threaded Elbow, 1/4 in x 3/4 in GHT Tube Size, Brass, Brass
Mfr # U2276LF
Zoro # G7539664
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Push-Fit x GHT
- Tube Size 1/4 in x 3/4 in GHT
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite
- MFR # U2276LF
- Zoro # G7539664
- UPC # 697285000018
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in x 3/4 in GHT |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 5/32 in |
Pipe Size | 3/4 in |
Fitting Thread Size | 3/4 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 3/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 3/4 in |
Description
Elbow, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type GHT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 3/4, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Elbow, Standards ASSE 1061, NSF/ANSI 63
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Solenoid Valve, Universal, 1/8 in Pipe Size (8320G001)
- LEGEND VALVE 1" GALV. 90 STREET ELBOW (352-045)
- LEGEND VALVE 3/4 x10 T551 NO LEAD FROSTFREE (108-114NL)
- ZORO SELECT 90 Long Sweep Elbow, 3 In Hub x Spigot (03063)
- SHARKBITE SB PUSH END CAP 1/2""4PK (U514LFA4)
- SHARKBITE Sb Red Conn 1X3/4 M Lf (U142LFA)
- SHARKBITE Sb Red Couple 1X3/4 Lf (U060LFA)
- SHARKBITE Push Hose Bib 3/4X3/4 (24621LF)
- SHARKBITE COUPLE 1/2""PUSH BRS (U008LFA)
- SHARKBITE Push-to-Connect, Threaded Female Reducing Adapter, 3/4 in Tube Size, Brass, Brass (U092LF)
- LEGEND VALVE 3/8" PUSH FIT TEE (465-111)
- Sharkbite Tube Fittings