Shop All Push-to-Connect Tube Fittings
Sharkbite
Push-to-Connect Coupling, 1 in Tube Size, Brass, Brass
Mfr # U020LF
Zoro # G4590302
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material DZR Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Push-Fit
- Tube Size 1 in
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U020LF
- Zoro # G4590302
- UPC # 697285465053
- Country of Origin Australia
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1 in |
Overall Length | 8 1/4 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Description
Coupling, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 8 1/4 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMG3)
- ZORO SELECT 1/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB08)
- KOHLER Choreograph 40" Shower Barre (97627-ABZ)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N012018)
- SHARKBITE SHARKBITE COUPLE 1/4"" LF (U004LFA)
- SHARKBITE PUSH STRGHT VLV 3/8X3/8"" (25438)
- SHARKBITE Sharkbite 3/8 X 1/2M Lf. (U118LFA)
- SHARKBITE SLIP COUPLNG 1/2X1/2""IPS (UIP3008A)
- SHARKBITE Sharkbite Demnt Clip 1/2 (U710A)
- SHARKBITE Push-to-Connect End Stop, 3/4 in Tube Size, Brass, Brass (U518LF)
- TRUESEAL Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, PVDF, Black (FB4ME2-HBLK)
- Sharkbite Tube Fittings