Shop All Plumbing Specialty Tools
Sharkbite
Disconnect Tongs, SS, 3/4" Tube Size
Mfr # U713A
Zoro # G6211077
original price:
$8.59
6% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application 3/4 in Tube Size
- Compatible Tube Size 3/4 in
- Compatible Pipe Size 3/4 in
- Product Type Disconnect Tong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U713A
- Zoro # G6211077
- UPC # 697285007130
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Compatible Tube Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Details
Item | Disconnect Tongs |
Material | Stainless Steel |
Application | 3/4 in Tube Size |
Product Type | Disconnect Tong |
Body Material | Stainless Steel |
Description
Disconnect Tongs, Product Type Disconnect Tong, Compatible Tube Size 3/4 in, Compatible Pipe Size 3/4 in, Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 3/4" Inlet 5 gpm Whole House Water Filter System (U25-S-S18)
- ZORO SELECT Nipple, 150 psi, SS, 7/8 (BST4BNB01)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04112)
- PFISTER Pfister Shower Arm Flange (960-258J)
- SHARKBITE DEMOUNT CLIP 1-1/2 in. (UXLDC41)
- SHARKBITE Disconnect Tongs, SS, 1/2" Tube Size (U711A)
- SHARKBITE Disconnect Clip, For Tube Size 1" (U714)
- SHARKBITE Disconnect Clip, For Tube Size 1/2" (U710)
- SHARKBITE Disconnect Tongs, SS, 1" Tube Size (U715A)
- SHARKBITE 031 in x 031 in Coupling (4808861)
- PROSKIT Jumbo Tool Kit (PK-1990A)
- Sharkbite Plumbing Tools