Shop All Plumbing Specialty Tools
Sharkbite
Disconnect Tongs, SS, 1" Tube Size
Mfr # U715A
Zoro # G6211068
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application 1 in Tube Size
- Compatible Pipe Size 1 in
- Compatible Tube Size 1 in
- Product Type Disconnect Tong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sharkbite
- MFR # U715A
- Zoro # G6211068
- UPC # 697285007154
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Compatible Pipe Size | 1 in |
Compatible Tube Size | 1 in |
Details
Item | Disconnect Tongs |
Material | Stainless Steel |
Application | 1 in Tube Size |
Product Type | Disconnect Tong |
Body Material | Stainless Steel |
Description
Disconnect Tongs, Product Type Disconnect Tong, Compatible Tube Size 1 in, Compatible Pipe Size 1 in, Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 0.5 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G63507)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (1WMN2)
- KURIYAMA Tubing, 30 at 70F, 100 ft., Shore A: 73 (K010-1622X100)
- KOHLER Composed R/T Valve Trim W/Div (T73117-4-BN)
- SHARKBITE Disconnect Clip, For Tube Size 1" (U714)
- SHARKBITE Disconnect Tongs, SS, 3/4" Tube Size (U713A)
- SHARKBITE Disconnect Clip, For Tube Size 3/4" (U712)
- SHARKBITE Disconnect Clip, For Tube Size 1/2" (U710)
- SHARKBITE Disconnect Tongs, SS, 1/2" Tube Size (U711A)
- SHARKBITE DEMOUNT CLIP 1-1/2 in. (UXLDC41)
- MOEN Cartridge Puller (104421)
- Sharkbite Plumbing Tools