Shop All Plumbing Specialty Tools
Sharkbite
Disconnect Clip, For Tube Size 3/4"
Mfr # U712
Zoro # G2670577
original price:
$2.09
4% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Tube Fitting Material Plastic
- Fitting Connection Type Tube
- Tube Size 3/4 in
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U712
- Zoro # G2670577
- UPC # 697285004788
- Country of Origin Australia
- Category Plumbing Specialty Tools
Dimensions
Tube Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Compatible Tube Size | 3/4 in |
Details
Item | Disconnect Clip |
Material | Plastic |
Tube Fitting Material | Plastic |
Fitting Connection Type | Tube |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Connection Type | Tube |
Application | For Removal and Installation of Sharkbite Fittings and Valves |
Standards | IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188 |
Product Type | Disconnect Clip |
Body Material | High Density Plastic |
Description
Disconnect Clip, Product Type Disconnect Clip, Compatible Tube Size 3/4 in, Compatible Pipe Size 3/4 in, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Reducing Adapter, Low-Lead Cast Bronze (703R-LF 3/4X3/8)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 2 (793LW8)
- ZORO SELECT 1/2" FNPT SS Half Coupling (4307001508)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 3 in Pipe Size (1WKC5)
- SHARKBITE Disconnect Clip, For Tube Size 1/2" (U710)
- SHARKBITE 031 in x 031 in Coupling (4808861)
- SHARKBITE Disconnect Clip, For Tube Size 1" (U714)
- SHARKBITE Disconnect Tongs, SS, 3/4" Tube Size (U713A)
- SHARKBITE Disconnect Tongs, SS, 1" Tube Size (U715A)
- SHARKBITE DEMOUNT CLIP 1-1/2 in. (UXLDC41)
- ZORO SELECT Garbage Disposer Wrench, Steel, Heavy Duty (45101)
- Sharkbite Plumbing Specialty Tools