Shop All Push-to-Connect Tube Fittings
Sharkbite
Disconnect and Gauge Clip, 3/4 in Tube Size, Brass
Mfr # UIP712
Zoro # G2101051
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Coupling
- Fitting Connection Type Push-To-Connect
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # UIP712
- Zoro # G2101051
- UPC # 697285021303
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Fitting Length | 2.48" |
Outside Dia. | 7/8" |
Pipe Size (Fittings) | 3/4" |
Compatible Pipe Size | 3/4 in |
Compatible Tube Size | 3/4 in |
Description
Disconnect and Gauge Clip, Product Type Disconnect Clip, Compatible Tube Size 3/4 in, Compatible Pipe Size 3/4 in, Material Plastic
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Socket Socket Black Forged Steel Coupling Class 3000 (1MNW8)
- ZURN Shower Set Screw, Zinc (7000-11G)
- AMERICAN FILTER CO AFC Brand AFC-APWH-SD, Compatible to AP910R Water Filters (1PK) Made by AFC (AFC-APWH-SD-1p-16112)
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size (41100013210003)
- SHARKBITE Sb Red Couple 1X3/4 Lf (U060LFA)
- SHARKBITE Sb Elbow 1/2X1/2 M Lf (U280LFA)
- SHARKBITE UNION ELBOW 1/2""CTS (25629)
- SHARKBITE Push-to-Connect Fitting Removal Tool (PROD3810)
- SHARKBITE FM CNNCTR EVOPEX 1/2X1/2"" (K072A)
- SHARKBITE Push-to-Connect Push to Connect Elbow, Brass, Brass (UXL0541)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 1/2" x 1/4" Male NPT (PC1/2-N2)
- Sharkbite Push-to-Connect Tube Fittings