Shop All Pipe Reamers
Sharkbite
Deburring Tool, For Tube Size 1/4" to 1"
Mfr # U702
Zoro # G0290455
original price:
$15.79
5% off
new price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type Tube
- Basic Pipe Fitting Material Plastic
- Tube Fitting Material Plastic
- Tube Size 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in
- Fitting Connection Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # U702
- Zoro # G0290455
- UPC # 697285004740
- Country of Origin Australia
- Category Pipe Reamers
Dimensions
Tube Size | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in |
Pipe Size - Pipe Fitting | 1/4 in; 3/8 in; 1/2in; 3/4 in; 1 in |
Details
Item | Tool |
Pipe Fitting Connection Type | Tube |
Basic Pipe Fitting Material | Plastic |
Tube Fitting Material | Plastic |
Fitting Connection Type | Tube |
Application | For Deburring or Marking Pipes for Accurate Installation |
Accessory Type | Tool |
Body Material | High Density Plastic |
Description
Tool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Standard Worm Gear Clamp, 3/4" to 1-1/2" (48002501)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 2-1/2" (4385000050)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS07834)
- KLEIN TOOLS Conduit Reamer (19352)
- RIDGID 34965 InnerOuter Reamer, 14 to 112 in (34965R)
- RIDGID Reamer, Spiral Pipe (2-S)
- KLEIN TOOLS Power Conduit Reamer (85091)
- RUKO Tube Deburrer (107053)
- GENERAL TOOLS Reamer, Pipe, T Handle (130)
- IMPERIAL Reamer, Inner/Outer (208-F)
- Sharkbite Plumbing Tools