Shop All Push-to-Connect Tube Fittings
Sharkbite
COUPLR 1"" IPS X 1""IPS SB
Mfr # UIP3020A
Zoro # G3863479
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sharkbite
- MFR # UIP3020A
- Zoro # G3863479
- UPC # 697285018747
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Description
The SharkBite Push-to-Connect PVC (Iron Pipe Size) slip coupling is the easiest way to make a quick repair on 40 80 120 PVC Pipe. The slip coupling allows for up to 2 inch of damaged pipe to be removed and repaired. Simply insert the slip coupling on to the pipe and using the included SharkBite demount clip slip the fitting back onto the other end of pipe to complete the connection. The slip coupling is a great item to have handy for emergency or freeze repairs. The SharkBite connection system requires no solder clamps unions or glue this means no waiting for the system to completely dry out before you can begin making your repair and no waiting for glue to cure before turning the water back on. Check out the slip coupling video to see how fast and easy it is to make repairs using the slip coupling and be prepared for the next time a pipe bursts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPRESS In-Line Ball Valve, 2 in Nominal, Press End Style, Bronze/Brass Body, Full Port, EPDM Softgoods, Imp (24025)
- TYGON Tubing, Tygothane(R), 9/16 In OD, 100 Ft (AEM02028)
- ZURN Ball Type Fast-Test Test Cocks 1/4" MnptX45° Sae Pack Of 4 (RK14-860XLFT)
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD5)
- SHARKBITE FM CNCTR EVOPEX 3/4X3/4"" (K088A)
- SHARKBITE Push-to-Connect, Threaded Female Hy-Ear Elbow, 1/2 in Tube Size, Brass, Brass (U335LF)
- SHARKBITE Push-to-Connect, Threaded Male Adapter, 1 in Tube Size, Brass, Brass (U140LF)
- SHARKBITE Push-to-Connect Transition Coupling, 1/2 in Tube Size, Brass, Brass (UIP4008)
- SHARKBITE SLIP TEE 3/4X3/4"" IPS CTS (UIP372A)
- SHARKBITE PUSH COUPLING 1/4""X1/4"" (25421)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-10mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-60)
- Sharkbite Tube Fittings